Shop All Bin Rail Systems
Quantum Storage Systems
Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Yellow
Mfr # QRU-16S-230-48YL
Zoro # G9806553
product price: $513.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$513.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 15 in
- Overall Height 54 in
- Number of Bins 48
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QRU-16S-230-48YL
- Zoro # G9806553
- UPC # 651588027158
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Overall Height | 54 in |
Width | 36 in |
Bin Width | 5 1/2 in |
Bin Depth | 10 7/8 in |
Depth | 15" |
Height | 5 in |
Bin HxWxD | (48) 5 in x 5 1/2 in x 10 7/8 in |
Overall WxDxH | 36 in x 54 in x 15 in |
Description
Bin Rail Floor Rack, Yellow Bin Color, Bin HxWxD (48) 5 in x 5 1/2 in x 10 7/8 in, Hang and Stack, Polypropylene, Number of Bins 48, Overall Depth 15 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, Frame Material Steel, Number of Usable Sides 1, Load Capacity per Rail 37 lb, Whole Unit Load Capacity 600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40X48 MD PE RACKO PE LPD BLUE (WITH LIP))
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx18Dx42H, Orange (298680)
- DESIGNS OF DISTINCTION 10" x 36" Contemporary Floating Shelf, White Oak (01MFL103610WK1)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-220230240RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Green (QRU-12S-210-96GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- Quantum Storage Systems Bin Racks