Shop All Bin Rail Systems
Quantum Storage Systems
Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Yellow
Mfr # QRU-16S-220230240YL
Zoro # G7700892
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 15 in
- Overall Height 54 in
- Number of Bins 46
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QRU-16S-220230240YL
- Zoro # G7700892
- UPC # 651588026557
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Overall Height | 54 in |
Bin Width | 4 1/8 in, 5 1/2 in, 8 1/4 in |
Width | 36 in |
Depth | 20 |
Bin Depth | 7 3/8 in, 10 7/8 in, 14 3/4 in |
Height | 3 in, 5 in, 7 in |
Overall WxDxH | 36 in x 54 in x 15 in |
Bin HxWxD | (12) 7 in x 8 1/4 in x 14 3/4 in, (16) 3 in x 4 1/8 in x 7 3/8 in, (18) 5 in x 5 1/2 in x 10 7/8 in |
Description
Bin Rail Floor Rack, Yellow Bin Color, Bin HxWxD (12) 7 in x 8 1/4 in x 14 3/4 in, (16) 3 in x 4 1/8 in x 7 3/8 in, (18) 5 in x 5 1/2 in x 10 7/8 in, Hang and Stack, Polypropylene, Number of Bins 46, Overall Depth 15 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, Frame Material Steel, (12) Mfr. No. QUS240CL, (16) Mfr. No. QUS220CL, (18) Mfr. No. QUS230CL, Number of Usable Sides 1, Load Capacity per Rail 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR5)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GDRP34W)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x12, x12, 6 Door, Unassembled, Gray (652054GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Red, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-12D-239-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-16S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- FLEMING SUPPLY Fleming Supply 24 Bin Parts Storage Rack Trays (136229XRI)
- Quantum Storage Systems Bin Rail Systems