Shop All Bin Rail Systems
Quantum Storage Systems
Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Yellow
Mfr # QRU-12S-220-96YL
Zoro # G2119708
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 15 in
- Overall Height 54 in
- Number of Bins 96
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QRU-12S-220-96YL
- Zoro # G2119708
- UPC # 651588026670
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Overall Height | 54 in |
Bin Width | 4 1/8 in |
Depth | 15" |
Bin Depth | 7 3/8 in |
Width | 36 in |
Height | 3 in |
Overall WxDxH | 36 in x 54 in x 15 in |
Bin HxWxD | (96) 3 in x 4 1/8 in x 7 3/8 in |
Description
Bin Rail Floor Rack, Yellow Bin Color, Bin HxWxD (96) 3 in x 4 1/8 in x 7 3/8 in, Hang and Stack, Polypropylene, Number of Bins 96, Overall Depth 15 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, Number of Rails 12, ESD Conductive No, Frame Material Steel, (96) Mfr. No. QUS220CL, Number of Usable Sides 1, Load Capacity per Rail 50 lb, Whole Unit Load Capacity 600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Red (QSB107RD)
- JUSTRITE Drum Lifter For 55 Gal Drums (08801)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.5 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/2 In IPS)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-16S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-12D-239-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Green (QRU-12S-210-96GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- CAREFREE Carefree C6F-901077 Vacation-r Rail Bracket Kit (C6F-901077)
- Quantum Storage Systems Bin Racks