Shop All Bin Rail Systems
Quantum Storage Systems
Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Red
Mfr # QRU-12S-210-96RD
Zoro # G2112041
product price: $516.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Key Features
- Overall Width 15 in
- Overall Depth 36 in
- Overall Height 54 in
- Number of Bins 96
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QRU-12S-210-96RD
- Zoro # G2112041
- UPC # 651588155592
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 15 in |
Overall Depth | 36 in |
Overall Height | 54 in |
Bin Width | 4 1/8 in |
Width | 36 in |
Bin Depth | 5 3/8 in |
Depth | 15" |
Height | 3 in |
Overall WxDxH | 15 in x 54 in x 36 in |
Bin HxWxD | (96) 3 in x 4 1/8 in x 5 3/8 in |
Description
Bin Rail Floor Rack, Red Bin Color, Bin HxWxD (96) 3 in x 4 1/8 in x 5 3/8 in, Hang and Stack, Polypropylene, Number of Bins 96, Overall Depth 36 in, Overall Height 54 in, Overall Width 15 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, Frame Material Steel, Number of Usable Sides 1, Load Capacity per Rail 50 lb, Whole Unit Load Capacity 600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Shipping/Storage Tote W/Attached Lid, 28-1/8"x20-3/4"x15-5/8", Gray (DC2820-15GRAY)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- JAYDEE BOEN Safety Netting, Orange, FR, 4ftX150ft (SN-20005)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x72in, LdCap 1,000lb (2472CHD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Green (QRU-12S-210-96GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-12D-239-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-220230240RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- Quantum Storage Systems Bin Rail Systems