Shop All Bin Rail Systems
Quantum Storage Systems
Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Ivory
Mfr # QRU-12S-210-96IV
Zoro # G2119778
product price: $485.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Overall Width 15 in
- Overall Depth 36 in
- Overall Height 54 in
- Number of Bins 96
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QRU-12S-210-96IV
- Zoro # G2119778
- UPC # 651588155578
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 15 in |
Overall Depth | 36 in |
Overall Height | 54 in |
Bin Width | 4 1/8 in |
Width | 36 in |
Bin Depth | 5 3/8 in |
Depth | 15" |
Height | 3 in |
Bin HxWxD | (96) 3 in x 4 1/8 in x 5 3/8 in |
Overall WxDxH | 15 in x 54 in x 36 in |
Description
Bin Rail Floor Rack, Ivory Bin Color, Bin HxWxD (96) 3 in x 4 1/8 in x 5 3/8 in, Hang and Stack, Polypropylene, Number of Bins 96, Overall Depth 36 in, Overall Height 54 in, Overall Width 15 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, Frame Material Steel, Number of Usable Sides 1, Load Capacity per Rail 50 lb, Whole Unit Load Capacity 600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 4 7/16 in H (DV2260-NXL BUY 25S)
- MILWAUKEE TOOL PACKOUT Tool Case, 10 Compartments, 16-3/8 in W x 16-1/4 in D x 2-1/2 in H, Red (48-22-8431)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 8ANG Shelf Bracket (N180-043)
- JOHN STERLING CLOSET ROD 48-72""PLTNM (RP0022-48/72)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-16S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- ZORO SELECT Steel Bin Rail Floor Rack, 36 in W x 20 in D x 57 in H, Gray/Blue (7Y883)
- Quantum Storage Systems Bin Rail Systems