Shop All Bin Rail Systems
Quantum Storage Systems
Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Black
Mfr # QRU-12S-210-96BK
Zoro # G2120137
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Overall Width 15 in
- Overall Depth 36 in
- Overall Height 54 in
- Number of Bins 96
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QRU-12S-210-96BK
- Zoro # G2120137
- UPC # 651588155516
- Country of Origin Taiwan, Province of China
- Category Bin Rail Systems
Dimensions
Overall Width | 15 in |
Overall Depth | 36 in |
Overall Height | 54 in |
Bin Depth | 5 3/8 in |
Bin Width | 4 1/8 in |
Depth | 15" |
Width | 36 in |
Height | 3 in |
Overall WxDxH | 15 in x 54 in x 36 in |
Bin HxWxD | (96) 3 in x 4 1/8 in x 5 3/8 in |
Description
Bin Rail Floor Rack, Black Bin Color, Bin HxWxD (96) 3 in x 4 1/8 in x 5 3/8 in, Hang and Stack, Polypropylene, Number of Bins 96, Overall Depth 36 in, Overall Height 54 in, Overall Width 15 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, Frame Material Steel, Number of Usable Sides 1, Load Capacity per Rail 50 lb, Whole Unit Load Capacity 600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS245BK)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- 80/20 Standard Hinge Notab Nylon Blk (12098)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-12D-239-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-16S)
- Quantum Storage Systems Bin Rail Systems