Shop All Bin Shelving
Quantum Storage Systems
Steel Bench Pick Rack, 36 in W x 27 in H x 12 in D, 3 Shelves, Red
Mfr # QPRHA-209RD
Zoro # G7738997
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Bin Shelf
- Overall Depth 12 in
- Overall Height 27 in
- Number of Bins 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QPRHA-209RD
- Zoro # G7738997
- UPC # 651588193358
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 27 in |
Bin Depth | 11 5/8 in |
Depth | 12" |
Width | 36 in |
Shelf Width | 36 in |
Bin Width | 11 1/8 in |
Height | 6 in |
Bin HxWxD | (9) 6 in x 11 1/8 in x 11 5/8 in |
Overall WxDxH | 36 in x 12 in x 27 in |
Description
Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (9) 6 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 80 lb, Number of Bins 9, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 27 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Desk / Drawer / Cabinet MK DeadBolt (XW2873-DB)
- SAFCO Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black (5241BL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDCD244878-6B95)
- VESTIL BraSS Style Drum Sling 0.75K (DCS-750-B)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101RD)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-107GN)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-601GY)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-102BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray/Blue (1239-100BL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 30 in D, 6 Shelves, Yellow (WR6-973974YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-202BL)
- Quantum Storage Systems Bin Shelving