Shop All Bin Shelving
Quantum Storage Systems
Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red
Mfr # QPRHA-107RD
Zoro # G7729836
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Bin Shelf
- Overall Depth 12 in
- Overall Height 21 in
- Number of Bins 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QPRHA-107RD
- Zoro # G7729836
- UPC # 651588024430
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 21 in |
Width | 36 in |
Shelf Width | 36 in |
Depth | 12" |
Bin Width | 8 3/8 in |
Bin Depth | 11 5/8 in |
Height | 4 in |
Overall WxDxH | 36 in x 12 in x 21 in |
Bin HxWxD | (12) 4 in x 8 3/8 in x 11 5/8 in |
Description
Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (12) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Load Capacity per Shelf 80 lb, Number of Bins 12, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 21 in, Overall Width 36 in, Steel Shelf Material, No, Whole Unit Load Capacity 250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 9 in H, Clear (QUS265CL)
- EDSAL Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray (RL2452)
- QUANTUM STORAGE SYSTEMS Store-Max 8" Shelf Bin Steel Shelving Systems (1839-SB804RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-201BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-100BL)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-109IV)
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit (CL1839-604RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-107IV)
- Quantum Storage Systems Bin Shelving