Shop All Bin Shelving
Quantum Storage Systems
Steel And High Impact Polystyrene Mobile Double Sided Tip Out Bin Rack, 75 in H x White
Mfr # QFS270-72+QFS400WT
Zoro # G7759911
Free Shipping & Returns
$1,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width 23 5/8 in
- Material Steel And High Impact Polystyrene
- Load Capacity 500 lb.
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QFS270-72+QFS400WT
- Zoro # G7759911
- UPC # 651588018415
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Height | 75 in |
Overall Width | 23 5/8 in |
Width | 23-5/8 in |
Height | 75 in |
Depth | 16" |
Overall Length | 20 1/4 in |
Bin Inside Width | 3 1/2 in, 4 1/4 in, 5 5/8 in, 7 3/8 in |
Bin Inside Height | 3 3/4 in, 5 3/4 in, 7 1/2 in, 8 5/8 in |
Outside Width | 23 5/8 in |
Outside Length | 14 5/8 in |
Bin Inside Depth | 2 5/8 in, 3 3/4 in, 5 in, 5 7/8 in |
Outside Height | 75 in |
Individual Bin Inside WxDxH | 3 1/2 in x 2 5/8 in x 3 3/4 in, 3 1/2 in x 2 5/8 in x 5 3/4 in, 3 1/2 in x 2 5/8 in x 7 1/2 in, 3 1/2 in x 2 5/8 in x 8 5/8 in, 3 1/2 in x 3 3/4 in x 3 3/4 in, 3 1/2 in x 3 3/4 in x 5 3/4 in, 3 1/2 in x 3 3/4 in x 7 1/2 in, 3 1/2 in x 3 3/4 in x 8 5/8 in, 3 1/2 in x 5 7/8 in x 3 3/4 in, 3 1/2 in x 5 7/8 in x 5 3/4 in, 3 1/2 in x 5 7/8 in x 7 1/2 in, 3 1/2 in x 5 7/8 in x 8 5/8 in, 3 1/2 in x 5 in x 3 3/4 in, 3 1/2 in x 5 in x 5 3/4 in, 3 1/2 in x 5 in x 7 1/2 in, 3 1/2 in x 5 in x 8 5/8 in, 4 1/4 in x 2 5/8 in x 3 3/4 in, 4 1/4 in x 2 5/8 in x 5 3/4 in, 4 1/4 in x 2 5/8 in x 7 1/2 in, 4 1/4 in x 2 5/8 in x 8 5/8 in, 4 1/4 in x 3 3/4 in x 3 3/4 in, 4 1/4 in x 3 3/4 in x 5 3/4 in, 4 1/4 in x 3 3/4 in x 7 1/2 in, 4 1/4 in x 3 3/4 in x 8 5/8 in, 4 1/4 in x 5 7/8 in x 3 3/4 in, 4 1/4 in x 5 7/8 in x 5 3/4 in, 4 1/4 in x 5 7/8 in x 7 1/2 in, 4 1/4 in x 5 7/8 in x 8 5/8 in, 4 1/4 in x 5 in x 3 3/4 in, 4 1/4 in x 5 in x 5 3/4 in, 4 1/4 in x 5 in x 7 1/2 in, 4 1/4 in x 5 in x 8 5/8 in, 5 5/8 in x 2 5/8 in x 3 3/4 in, 5 5/8 in x 2 5/8 in x 5 3/4 in, 5 5/8 in x 2 5/8 in x 7 1/2 in, 5 5/8 in x 2 5/8 in x 8 5/8 in, 5 5/8 in x 3 3/4 in x 3 3/4 in, 5 5/8 in x 3 3/4 in x 5 3/4 in, 5 5/8 in x 3 3/4 in x 7 1/2 in, 5 5/8 in x 3 3/4 in x 8 5/8 in, 5 5/8 in x 5 7/8 in x 3 3/4 in, 5 5/8 in x 5 7/8 in x 5 3/4 in, 5 5/8 in x 5 7/8 in x 7 1/2 in, 5 5/8 in x 5 7/8 in x 8 5/8 in, 5 5/8 in x 5 in x 3 3/4 in, 5 5/8 in x 5 in x 5 3/4 in, 5 5/8 in x 5 in x 7 1/2 in, 5 5/8 in x 5 in x 8 5/8 in, 7 3/8 in x 2 5/8 in x 3 3/4 in, 7 3/8 in x 2 5/8 in x 5 3/4 in, 7 3/8 in x 2 5/8 in x 7 1/2 in, 7 3/8 in x 2 5/8 in x 8 5/8 in, 7 3/8 in x 3 3/4 in x 3 3/4 in, 7 3/8 in x 3 3/4 in x 5 3/4 in, 7 3/8 in x 3 3/4 in x 7 1/2 in, 7 3/8 in x 3 3/4 in x 8 5/8 in, 7 3/8 in x 5 7/8 in x 3 3/4 in, 7 3/8 in x 5 7/8 in x 5 3/4 in, 7 3/8 in x 5 7/8 in x 7 1/2 in, 7 3/8 in x 5 7/8 in x 8 5/8 in, 7 3/8 in x 5 in x 3 3/4 in, 7 3/8 in x 5 in x 5 3/4 in, 7 3/8 in x 5 in x 7 1/2 in, 7 3/8 in x 5 in x 8 5/8 in |
Overall LxWxH | 20 1/4 in x 23 5/8 in x 75 in |
Description
Mobile Double Sided Tip-Out Bin Rack, Compatible Bin Manufacturer Model Number QTB303WT, QTB304WT, QTB305WT, QTB306WT, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 75 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Weight Capacity 500 lb, Number of Tiers 9, Bin Color White, Bin Inside Depth 2 5/8 in, 3 3/4 in, 5 in, 5 7/8 in, Bin Inside Height 3 3/4 in, 5 3/4 in, 7 1/2 in, 8 5/8 in, Bin Inside Width 3 1/2 in, 4 1/4 in, 5 5/8 in, 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 GRAY)
- HALLOWELL Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1258-6PT)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (061-95-ADJFS)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Gauge: 12 (5SHP-3660-72)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-207RD)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-107IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-250RD)
- QUANTUM STORAGE SYSTEMS Euro Drawers Shelving System (2475-603GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-108BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-207BL)
- Quantum Storage Systems Bin Shelving