Shop All Bin Shelving
This Product is Discontinued
Quantum Storage Systems
Steel And High Impact Polystyrene Complete Frame Unit with Bins, White (Discontinued)
Mfr # QTF320-42
Zoro # G7738762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Material Steel And High Impact Polystyrene
- Includes 45 Degrees Beveled Edge
- ESD Conductive No
- Outside Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QTF320-42
- Zoro # G7738762
- UPC # 651588035337
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Outside Width | 24 in |
Outside Length | 8 1/2 in |
Outside Height | 15 in |
Details
Item | Complete Frame Unit with Bins |
Color | White |
Material | Steel And High Impact Polystyrene |
Includes | 45 Degrees Beveled Edge |
ESD Conductive | No |
Tier | 3 |
Number of Drawers or Bins | 42 |
Tip Out Bin Item | Double Sided Tip Out Bin Rack |
Description
Complete Frame Unit with Bins, Material Steel And High Impact Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.