Shop All Open Bin Storage Units
Quantum Storage Systems
Stationary Wire Basket Unit
Mfr # 1836BC6C
Zoro # G3470556
product price: $278.99
/ea
Free Shipping & Returns
$278.99
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
- Brand Quantum Storage Systems
- MFR # 1836BC6C
- Zoro # G3470556
- UPC # 651588056912
- Country of Origin China
- Category Open Bin Storage Units
Details
Item | Stationary Wire Basket Unit |
Description
Basket unit allow high visibility and air circulation. The basket acts as a dispensing and storage module which can be added to 18”, 21” and 24 deep shelving units. The collar hook allows the basket to be removed or adjusted to accommodate various product mix and sizes. Baskets are adjustable on 1” increments. 110 lb. load capacity per basket. Adjustable baskets used in combination with shelves are an excellent method to store all types of products. Units can be stationary or mobile. Casters add flexibility and convert stationary units into transport systems. Ideal for exchange charts and per level storage. Finish: Chrome.
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
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26355)
- ZORO SELECT Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HFY2)
- EKENA MILLWORK Steel Hanging Shelf Bracket, White Primer 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSPWH)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308GN1)
- QUANTUM STORAGE SYSTEMS Steel Magnum Bin Unit, 18 in D x 75 in H x 42 in W, 6 Shelves (MSU-533RD)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 21 in H x 27 in W, 4 Shelves (QBR-2721-230-12RD)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-3619-210-32YL)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 21 in H x 27 in W, 4 Shelves (QBR-2721-220-24RD)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 19 in H x 36 in W, 3 Shelves (QBR-3619-230-18GN)
- DURHAM MFG Pigeonhole Bin Unit, 4 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (329-95)
- Quantum Storage Systems Open Bin Storage Units