Shop All Tip Out Bins
Quantum Storage Systems
Stand, Tip Out
Mfr # QFSM248-306GY
Zoro # G8132485
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 16 in
- Outside Height 52 in
- Overall Height 52 in
- Outside Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QFSM248-306GY
- Zoro # G8132485
- UPC # 094703391442
- Country of Origin Taiwan, Province of China
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 16 in |
Outside Height | 52 in |
Overall Height | 52 in |
Outside Width | 23 5/8 in |
Bin Width | 3 1/2 in |
Bin Depth | 2 5/8 in |
Bin Height | 3 3/4 in |
Overall Length | 16 in |
Bin Inside Width | 3 1/2 in |
Bin Inside Height | 3 3/4 in |
Bin Inside Depth | 2 5/8 in |
Individual Bin Inside WxDxH | 3 1/2 in x 2 5/8 in x 3 3/4 in |
Overall LxWxH | 16 in x 23 5/8 in x 52 in |
Description
Double Sided Tip-Out Bin Rack, Compatible Bin Manufacturer Model Number QFS400, Mounting Location Freestanding, Overall Height 52 in, Overall Length 16 in, Overall Width 23 5/8 in, Weight Capacity 500 lb, Number of Tiers 11, Bin Color Gray, Bin Inside Depth 2 5/8 in, Bin Inside Height 3 3/4 in, Bin Inside Width 3 1/2 in, Compatible Bin Grainger Part Number 4RR32, Frame Material Thickness 14 ga, Material Steel; Plastic, Mobility Stationary, Opening Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR (DD62160)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15TH-BL)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX19)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 4 Tip Bins (QTB304G)
- QUANTUM STORAGE SYSTEMS QTB303 Tilt Out Storage Bin- 3 Compartments Ivory (QTB303IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB301IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB309GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Dividable, W 11 7/8, Ivory (QTB410IV)
- QUANTUM STORAGE SYSTEMS Steel; Plastic Bin Storage Rack White (QFS248-309WT)
- QUANTUM STORAGE SYSTEMS QTB303 Tilt Out Storage Bin- 3 Compartments Gray (QTB303GY)
- Quantum Storage Systems Tip Out Bins