Shop All Tip Out Bins
Quantum Storage Systems
Stand, Tip Out
Mfr # QFS148-306IV
Zoro # G7724202
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 8 in
- Outside Height 52 in
- Overall Height 52 in
- Outside Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QFS148-306IV
- Zoro # G7724202
- UPC # 651588165638
- Country of Origin Taiwan, Province of China
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 8 in |
Outside Height | 52 in |
Overall Height | 52 in |
Outside Width | 23 5/8 in |
Depth | 8" |
Bin Width | 3 1/2 in |
Bin Height | 3 3/4 in |
Drawer Depth | 2-5/8" |
Bin Depth | 2 5/8 in |
Width | 23-5/8" |
Overall Length | 10 in |
Bin Inside Depth | 2 5/8 in |
Bin Inside Width | 3 1/2 in |
Bin Inside Height | 3 3/4 in |
Overall LxWxH | 10 in x 23 5/8 in x 52 in |
Individual Bin Inside WxDxH | 3 1/2 in x 2 5/8 in x 3 3/4 in |
Description
Single Sided Tip-Out Bin Rack, Compatible Bin Manufacturer Model Number QTB306IV, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 10 in, Overall Width 23 5/8 in, Weight Capacity 300 lb, Number of Tiers 11, Bin Color Beige, Bin Inside Depth 2 5/8 in, Bin Inside Height 3 3/4 in, Bin Inside Width 3 1/2 in, Compatible Bin Grainger Part Number 1VH76, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Smth, L48In, 0.524Lb/Ft (10QE1010-48)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24HG)
- SATA SPRAY EQUIPMENT L PIPELINE INST DOUBLE STAGE 544 (SQ1124932)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered White 2"W x 24"D x 24"H (BKTM02X24X24HAHWH)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 4-1/16, White (QTB406WT)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H70 In, Blk (QTF70)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Dividable, W 11 7/8, Ivory (QTB410IV)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Dividable, W 11 7/8, White (QTB410WT)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- QUANTUM STORAGE SYSTEMS Bin Storage Rack, 70 Bins, White (QFS248-305WT)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB301GY)
- Quantum Storage Systems Tip Out Bins