Shop All Tip Out Bins
Quantum Storage Systems
Stand, Tip Out, Ivory
Mfr # QFS148-305IV
Zoro # G7724211
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 8 in
- Outside Height 52 in
- Overall Height 52 in
- Outside Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QFS148-305IV
- Zoro # G7724211
- UPC # 094703448269
- Country of Origin Taiwan, Province of China
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 8 in |
Outside Height | 52 in |
Overall Height | 52 in |
Outside Width | 23 5/8 in |
Width | 23-5/8" |
Depth | 8" |
Bin Width | 4 1/4 in |
Bin Height | 5 3/4 in |
Bin Depth | 3 3/4 in |
Drawer Depth | 3-3/4" |
Overall Length | 10 in |
Bin Inside Width | 4 1/4 in |
Bin Inside Depth | 3 3/4 in |
Bin Inside Height | 5 3/4 in |
Individual Bin Inside WxDxH | 4 1/4 in x 3 3/4 in x 5 3/4 in |
Overall LxWxH | 10 in x 23 5/8 in x 52 in |
Description
Single Sided Tip-Out Stand, Compatible Bin Manufacturer Model Number QTB305IV, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 10 in, Overall Width 23 5/8 in, Weight Capacity 300 lb, Number of Tiers 7, Bin Color Beige, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Compatible Bin Grainger Part Number 1VH74, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (QSB101RD)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-102IV)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-09)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H70 In, Blk (QTF70)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB301GY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB305IV)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Gray (QTB306GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 4-1/16, White (QTB406WT)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 6-5/8, 23-5/8 (QTB304WT)
- Quantum Storage Systems Tip Out Bins