Shop All Tip Out Bins
Quantum Storage Systems
Stand, 31 Tip Out Bins
Mfr # QFS124-31IV
Zoro # G2129736
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 8 in
- Outside Height 28 in
- Overall Height 28 in
- Outside Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QFS124-31IV
- Zoro # G2129736
- UPC # 651588017876
- Country of Origin Multiple
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 8 in |
Outside Height | 28 in |
Overall Height | 28 in |
Outside Width | 23 5/8 in |
Depth | 8" |
Width | 23-5/8" |
Overall Length | 10 in |
Bin Inside Height | 2 1/2 in, 3 3/4 in, 7 1/2 in |
Bin Inside Width | 2 1/4 in, 3 1/2 in, 5 5/8 in |
Bin Inside Depth | 1 3/4 in, 2 5/8 in, 5 in |
Individual Bin Inside WxDxH | 2 1/4 in x 1 3/4 in x 2 1/2 in, 2 1/4 in x 1 3/4 in x 3 3/4 in, 2 1/4 in x 1 3/4 in x 7 1/2 in, 2 1/4 in x 2 5/8 in x 2 1/2 in, 2 1/4 in x 2 5/8 in x 3 3/4 in, 2 1/4 in x 2 5/8 in x 7 1/2 in, 2 1/4 in x 5 in x 2 1/2 in, 2 1/4 in x 5 in x 3 3/4 in, 2 1/4 in x 5 in x 7 1/2 in, 3 1/2 in x 1 3/4 in x 2 1/2 in, 3 1/2 in x 1 3/4 in x 3 3/4 in, 3 1/2 in x 1 3/4 in x 7 1/2 in, 3 1/2 in x 2 5/8 in x 2 1/2 in, 3 1/2 in x 2 5/8 in x 3 3/4 in, 3 1/2 in x 2 5/8 in x 7 1/2 in, 3 1/2 in x 5 in x 2 1/2 in, 3 1/2 in x 5 in x 3 3/4 in, 3 1/2 in x 5 in x 7 1/2 in, 5 5/8 in x 1 3/4 in x 2 1/2 in, 5 5/8 in x 1 3/4 in x 3 3/4 in, 5 5/8 in x 1 3/4 in x 7 1/2 in, 5 5/8 in x 2 5/8 in x 2 1/2 in, 5 5/8 in x 2 5/8 in x 3 3/4 in, 5 5/8 in x 2 5/8 in x 7 1/2 in, 5 5/8 in x 5 in x 2 1/2 in, 5 5/8 in x 5 in x 3 3/4 in, 5 5/8 in x 5 in x 7 1/2 in |
Overall LxWxH | 10 in x 23 5/8 in x 28 in |
Description
Single Sided Tip-Out Stand, Compatible Bin Manufacturer Model Number QTB304IV, QTB306IV, QTB309IV, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 28 in, Overall Length 10 in, Overall Width 23 5/8 in, Weight Capacity 300 lb, Number of Tiers 5, Bin Color Beige, Bin Inside Depth 1 3/4 in, 2 5/8 in, 5 in, Bin Inside Height 2 1/2 in, 3 3/4 in, 7 1/2 in, Bin Inside Width 2 1/4 in, 3 1/2 in, 5 5/8 in, Compatible Bin Grainger Part Number 1VH72, 1VH76, 1VH78
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Red (QUS974RD)
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 10S (4151)
- 80/20 Joining Plate, 15 Series (2540)
- QUANTUM STORAGE SYSTEMS QTB309 Tilt Out Storage Bin- 9 Compartments Ivory (QTB309IV)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 3/4, White (QTB405WT)
- QUANTUM STORAGE SYSTEMS Steel; Plastic Single Sided Tip-Out Stand Gray (QFS124-31GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 3/4, Ivory (QTB405IV)
- QUANTUM STORAGE SYSTEMS Stand, Tip Out (QFS148-306IV)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H24 In, Blk (QTF24)
- Quantum Storage Systems Tip Out Bins