Quantum Storage Systems

Stainless Steel Wire Wall Shelving, 18"D x 60"W x 54"H, Silver


original price: $899.80
23% off
new price: $683.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 60"
  • Depth 18"
  • Height 54"
  • Material Aluminum
  • Number of Shelves 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 60"
Depth 18"
Height 54"
Overall Width 60 in
Overall Depth 18 in
Overall Height 54 in

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 12 ga, Ventilated Shelf Style, 300 lb Load Capacity per Shelf, Number of Shelves 3, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 18 in, Overall Height 54 in, Overall Width 60 in, 300 lb Load Capacity, Aluminum, Adjustable, Silver, Unfinished, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.