Shop All Storage Totes & Containers
Quantum Storage Systems
Stacking Container, Blue, Polyethylene, 15 1/4 in L, 19 7/8 in W, 12 7/16 in H
Mfr # K-QGH700BL-1
Zoro # G6509513
original price:
$33.11
14% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Overall Length 15 1/4 in
- Overall Height 12 7/16 in
- Overall Width 19 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # K-QGH700BL-1
- Zoro # G6509513
- UPC # 651588289358
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 15 1/4 in |
Overall Height | 12 7/16 in |
Overall Width | 19 7/8 in |
Details
Color | Blue |
Material | Polyethylene |
Item | Stacking Container |
Type | Giant Stock Container |
Description
Stack Cont.,15-1/4 In.x19-7/8 In.x12-7/16 In.,Blu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Coat Rack, 1 Shelf, 24 In W, Satin Aluminum (501-24SA)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bracket (Single Pack) (N 6836)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS230/235)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (QSB106RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8WT)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L, 6 in H (DG92060GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H (DG92060GY)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (RSO2415-7)
- TECHSTAR PLASTICS Global Industrial„¢ Lockable Outdoor Storage Container, 42"Lx29"Wx30"H, 11 Cu. Ft., Gray (SOS 11-GRAY)
- Quantum Storage Systems Storage Totes & Containers