Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H
Mfr # SNT230RD
Zoro # G4776274
original price:
$35.79
14% off
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 75 lb
- Material Polyethylene
- Overall Length 23 1/2 in
- Overall Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # SNT230RD
- Zoro # G4776274
- UPC # 651588039250
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 1/2 in |
Overall Height | 13 in |
Overall Width | 19 1/2 in |
Inside Width | 17 1/4 in |
Inside Length | 19 3/8 in |
Inside Height | 12 1/2 in |
Bottom Inside Width | 16 7/8 in |
Overall Height Range | Taller than 12 in |
Overall Width Range | Wider than 18 in |
Top Inside Width | 18 1/8 in |
Bottom Inside Length | 19 1/2 in |
Overall Length Range | 22 to 28 in |
Overall WxH | 19 1/2 in x 13 in |
Top Inside Length | 20 7/8 in |
Outside Width | 19 1/2 in |
Outside Height | 13 in |
Outside Length | 23 1/2 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Red, Nestable Yes, Overall Height 13 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 19.4 gal, Weight Capacity 75 lb, NSF Certified No, Bottom Inside Length 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP25)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195CL)
- QUANTUM STORAGE SYSTEMS Shipping Container, Red, Plastic, 18 in L, 11 in W, 6 in H (SNT180RD)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240BL)
- QUANTUM STORAGE SYSTEMS Storage Tote, Gray, Polypropylene, 23-3/4 in L, 17.25 in W, 8 in H (TUB2417-8GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240CL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300CL)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx9-1/2inH, Gray (652746)
- Quantum Storage Systems Storage Totes & Containers