Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H
Mfr # SNT240RD
Zoro # G3816127
original price:
$40.54
20% off
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 90 lb
- Material Polyethylene
- Overall Length 23 1/2 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # SNT240RD
- Zoro # G3816127
- UPC # 651588039311
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 1/2 in |
Overall Height | 12 in |
Overall Width | 15 1/2 in |
Inside Height | 11 1/2 in |
Inside Length | 19 3/8 in |
Inside Width | 13 1/2 in |
Top Inside Width | 14 1/4 in |
Top Inside Length | 20 7/8 in |
Overall Width Range | Wider than 18 in |
Overall Length Range | 22 to 28 in |
Bottom Inside Width | 13 in |
Overall Height Range | 8 to 12 in |
Overall WxH | 19 1/2 in x 12 in |
Bottom Inside Length | 19 5/8 in |
Outside Height | 12 in |
Outside Length | 23 1/2 in |
Outside Width | 15 1/2 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Red, Nestable Yes, Overall Height 12 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 12.7 gal, Weight Capacity 90 lb, NSF Certified No, Bottom Inside Length 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Black/Red Attached Lid Container, Plastic, 52.66 gal Volume Capacity (1949208)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Red (QSB103RD)
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- COMPONENT HARDWARE Stainless Steel Folding Removable Shelf (J19-5000)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 8 in H (DG92080GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035CO)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035BL)
- AKRO-MILS Buckhorn Attached Lid Container 39280 - 28x20-3/4x15-7/16 (39280)
- Quantum Storage Systems Storage Totes & Containers