Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H
Mfr # SNT190RD
Zoro # G3815996
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 55 lb
- Material Polyethylene
- Overall Length 19 1/2 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # SNT190RD
- Zoro # G3815996
- UPC # 651588039014
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 19 1/2 in |
Overall Height | 10 in |
Overall Width | 15 1/2 in |
Inside Length | 18 in |
Inside Height | 9 1/2 in |
Inside Width | 13 1/2 in |
Overall Length Range | Shorter than 22 in |
Overall WxH | 15 1/2 in x 10 in |
Top Inside Length | 17 in |
Bottom Inside Width | 13 1/4 in |
Outside Length | 19 1/2 in |
Outside Height | 10 in |
Bottom Inside Length | 16 in |
Top Inside Width | 14 1/2 in |
Overall Height Range | 8 to 12 in |
Overall Width Range | 14 to 18 in |
Outside Width | 15 1/2 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Red, Nestable Yes, Overall Height 10 in, Overall Length 19 1/2 in, Overall Width 15 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 9 gal, Weight Capacity 55 lb, NSF Certified No, Bottom Inside Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- BEHRENS 1202 PAIL 2 QT STEEL HOT DIPPED (17200)
- HARDWARE RESOURCES Spoon Shelf Support with 5 mm Pin - Bright Nickel, Retail Pack 2PK (1306BN-R)
- LOWELL Cable Panel wbrushes 1U (CBP-1)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050RD)
- QUANTUM STORAGE SYSTEMS Stacking Container, Blue, Polyethylene, 15 1/4 in L, 19 7/8 in W, 12 7/16 in H (K-QGH700BL-1)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity (DG91035CL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 5 in H (DG91050GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300CL)
- RUBBERMAID Commercial Brute 14 Gal. Gray Storage Tote with Lid (FG9S3000GRAY)
- Quantum Storage Systems Storage Totes & Containers