Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H
Mfr # SNT230GY
Zoro # G3816102
original price:
$44.98
18% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 75 lb
- Material Polyethylene
- Overall Length 23 1/2 in
- Overall Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # SNT230GY
- Zoro # G3816102
- UPC # 651588039236
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 1/2 in |
Overall Height | 13 in |
Overall Width | 19 1/2 in |
Inside Width | 17 1/4 in |
Inside Length | 19 3/8 in |
Inside Height | 12 1/2 in |
Bottom Inside Width | 16 7/8 in |
Overall Length Range | 22 to 28 in |
Overall WxH | 19 1/2 in x 13 in |
Overall Width Range | Wider than 18 in |
Top Inside Width | 18 1/8 in |
Overall Height Range | Taller than 12 in |
Bottom Inside Length | 19 1/2 in |
Top Inside Length | 20 7/8 in |
Outside Length | 23 1/2 in |
Outside Width | 19 1/2 in |
Outside Height | 13 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Yes, Overall Height 13 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 19.4 gal, Weight Capacity 75 lb, NSF Certified No, Bottom Inside Length 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18inX 48in Stainless Steel Tubular Wall Shelf (AMG WS-TR-1848)
- AMKO DISPLAYS Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome (K43)
- TRITON PRODUCTS 83 pc Steel Pegboard Hook & Bin Assortment for 1/8 In and 1/4 In Pegboard (79 Asst Hooks & 4 Bins) (76983)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035CO)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 6 in H (DG92060CO)
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, 22 1/2 in L, 17 1/2 in W, 6 in H (K-DG93060CL-1)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12WT)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180CL)
- Quantum Storage Systems Storage Totes & Containers