Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H
Mfr # SNT225GY
Zoro # G3816066
original price:
$56.57
28% off
new price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 45 lb
- Material Polyethylene
- Overall Length 23 1/2 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # SNT225GY
- Zoro # G3816066
- UPC # 651588039175
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 1/2 in |
Overall Height | 10 in |
Overall Width | 19 1/2 in |
Inside Height | 9 1/2 in |
Inside Width | 17 1/4 in |
Inside Length | 19 3/8 in |
Overall Height Range | 8 to 12 in |
Bottom Inside Length | 19 3/8 in |
Top Inside Width | 18 1/4 in |
Bottom Inside Width | 16 7/8 in |
Outside Width | 19 1/2 in |
Top Inside Length | 20 7/8 in |
Overall Width Range | Wider than 18 in |
Outside Length | 23 1/2 in |
Overall WxH | 19 1/2 in x 10 in |
Outside Height | 10 in |
Overall Length Range | 22 to 28 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Yes, Overall Height 10 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 15 gal, Weight Capacity 45 lb, NSF Certified No, Bottom Inside Length 19 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, 55 gal, 10 mil, Natural, PK50 (GF5540-10-01)
- CLOSETMAID Support Closet Rod Resin White (5629)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 9 in H, 0.68 cu ft Volume Capacity (ELB4220.GY1)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Black (32V392)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Yellow, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8YL)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 19-1/2 in L, 15-1/2 in W, 13 in H (SNT195BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060RD)
- QUANTUM STORAGE SYSTEMS Shipping Container, Gray, Plastic, 18 in L, 11 in W, 6 in H (SNT180GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H, 1.02 cu ft Volume Capacity (DG93060CO)
- Quantum Storage Systems Storage Totes & Containers