Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H
Mfr # SNT240GY
Zoro # G3816136
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 90 lb
- Material Polyethylene
- Overall Length 23 1/2 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # SNT240GY
- Zoro # G3816136
- UPC # 651588039298
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 1/2 in |
Overall Height | 12 in |
Overall Width | 15 1/2 in |
Inside Height | 11 1/2 in |
Inside Width | 13 1/2 in |
Inside Length | 19 3/8 in |
Bottom Inside Width | 13 in |
Overall WxH | 15 1/2 in x 12 in |
Top Inside Length | 20 7/8 in |
Overall Width Range | 14 to 18 in |
Bottom Inside Length | 19 5/8 in |
Overall Height Range | 8 to 12 in |
Top Inside Width | 14 1/4 in |
Overall Length Range | 22 to 28 in |
Outside Length | 23 1/2 in |
Outside Width | 15 1/2 in |
Outside Height | 12 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Yes, Overall Height 12 in, Overall Length 23 1/2 in, Overall Width 15 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 12.7 gal, Weight Capacity 90 lb, NSF Certified No, Bottom Inside Length 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0501)
- DURHAM MFG Base for Bin Storage Unit, D 12 1/4, Red (364-17)
- BOSTONTEC Overhead Workbench Light, 11"d x 56"w Black Housing, w/Two 48" LED Bulbs and 60" Tool Track, BLK (LED225660 - B)
- AKRO-MILS Nesting Storage Shelf Bin, Plastic, 30150, 8-3/8 in W in x 11-5/8 in D in x 4 in H, Blue (30150BLUE)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 29-1/2 in L, 19-1/2 in W, 15 in H (SNT300BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity (DG91035CL)
- QUANTUM STORAGE SYSTEMS GEC™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Gray (TUB2516-8GY)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 7 1/2 in W, 5 in H, 0.1 cu ft Volume Capacity (RSO1207-5)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L (DG92035GY)
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity (39810)
- Quantum Storage Systems Storage Totes & Containers