Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Clear, Polypropylene, 29 1/2 in L, 19 1/2 in W, 15 in H
Mfr # SNT300CL
Zoro # G2189352
product price: $82.09
/ea
Free Shipping & Returns
$82.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Load Capacity 100 lb
- Material Polypropylene
- Overall Length 29 1/2 in
- Overall Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # SNT300CL
- Zoro # G2189352
- UPC # 651588335512
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 29 1/2 in |
Overall Height | 15 in |
Overall Width | 19 1/2 in |
Inside Height | 14 7/8 in |
Inside Length | 26 5/8 in |
Inside Width | 18 1/4 in |
Overall WxH | 19 1/2 in x 15 in |
Overall Length Range | Longer than 28 in |
Bottom Inside Length | 25 1/8 in |
Bottom Inside Width | 16 5/8 in |
Top Inside Length | 26 5/8 in |
Overall Height Range | Taller than 12 in |
Top Inside Width | 18 1/4 in |
Overall Width Range | Wider than 18 in |
Outside Height | 15 in |
Outside Width | 19 1/2 in |
Outside Length | 29 1/2 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Clear, Nestable Yes, Overall Height 15 in, Overall Length 29 1/2 in, Overall Width 19 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 27.7 gal, Weight Capacity 100 lb, NSF Certified No, Bottom Inside Length 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUE)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-5295)
- ZORO SELECT Pegboard Hook Assortment Kit, 95 Pc (5TPJ5)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H (DG92060GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 7 1/2 in W, 5 in H, 0.1 cu ft Volume Capacity (RSO1207-5)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200BL)
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 3/4 in L, 11 7/8 in W, 7 in H, 4 gal Volume Capacity (16448012)
- Quantum Storage Systems Storage Totes & Containers