Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 13 1/2 in W, 8 in H
Mfr # SNT200CL
Zoro # G2189334
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Overall Length 19 1/2 in
- Overall Height 8 in
- Overall Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # SNT200CL
- Zoro # G2189334
- UPC # 651588335437
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 19 1/2 in |
Overall Height | 8 in |
Overall Width | 13 1/2 in |
Inside Width | 12 3/8 in |
Inside Height | 7 7/8 in |
Inside Length | 17 7/8 in |
Top Inside Width | 12 3/8 in |
Top Inside Length | 17 7/8 in |
Bottom Inside Length | 16 3/8 in |
Bottom Inside Width | 11 1/2 in |
Outside Length | 19 1/2 in |
Outside Height | 8 in |
Outside Width | 13 1/2 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Clear, Nestable Yes, Overall Height 8 in, Overall Length 19 1/2 in, Overall Width 13 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 6 gal, Weight Capacity 65 lb, NSF Certified No, Bottom Inside Length 16 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hole Pegboard, 24x24, Red, PK2 (5TPC0)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Green (QUS235GN)
- 80/20 Economy Drop-In T-Nut M3 (13179)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-95-D568)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195CL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 9 in H, 0.7 cu ft Volume Capacity (SNT185CL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180CL)
- QUANTUM STORAGE SYSTEMS Hulk 36" Storage Container, Red (QUS993RD)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035CO)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 BLUE)
- Quantum Storage Systems Storage Totes & Containers