Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Clear, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H
Mfr # SNT190CL
Zoro # G9737133
product price: $27.15
/ea
Sold in multiples of 6 for $162.90
$162.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Load Capacity 55 lb
- Material Polyethylene
- Overall Length 19 1/2 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # SNT190CL
- Zoro # G9737133
- UPC # 651588335390
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 19 1/2 in |
Overall Height | 10 in |
Overall Width | 15 1/2 in |
Details
Color | Clear |
Load Capacity | 55 lb |
Material | Polyethylene |
Item | Stack & Nest Container |
Volume Capacity | 1.2 cu ft |
Description
Stack and Nest Totes,19-1/2"x15-1/2"x10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90482)
- NATIONAL HARDWARE 4.75 in. L Powder Coated Gray Steel Handy Hook 30 lb. cap. , 2PK (N112-046)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Gray (92368GY-U)
- 80/20 Plastic Hinge, For 30 Series Plastic (12108)
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity (DG91035CL)
- QUANTUM STORAGE SYSTEMS GEC™ Stack and Nest Storage Container SNT300 No Lid 29-1/2 x 19-1/2 x 15, Blue (SNT300BL)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H, 0.7 cu ft Volume Capacity (RSO2415-5)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200RD)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8BL)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37676GREY)
- Quantum Storage Systems Storage Totes & Containers