Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Blue, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H
Mfr # SNT300BL
Zoro # G3816145
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 100 lb
- Material Polyethylene
- Overall Length 29 1/2 in
- Overall Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # SNT300BL
- Zoro # G3816145
- UPC # 651588039335
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 29 1/2 in |
Overall Height | 15 in |
Overall Width | 19 1/2 in |
Inside Width | 17 1/4 in |
Inside Length | 27 5/8 in |
Inside Height | 14 7/8 in |
Bottom Inside Length | 25 1/8 in |
Overall Width Range | Wider than 18 in |
Overall Length Range | Longer than 28 in |
Top Inside Width | 18 1/4 in |
Bottom Inside Width | 16 5/8 in |
Overall Height Range | Taller than 12 in |
Top Inside Length | 26 5/8 in |
Overall WxH | 19 1/2 in x 15 in |
Outside Length | 29 1/2 in |
Outside Height | 15 in |
Outside Width | 19 1/2 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Yes, Overall Height 15 in, Overall Length 29 1/2 in, Overall Width 19 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 27.7 gal, Weight Capacity 100 lb, NSF Certified No, Bottom Inside Length 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2PT)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- NATIONAL HARDWARE Zinc Plated Steel Peg Board Spacer 24 pc (N182-004)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1 in D x 36 in H, Chrome (WLP-1836C)
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, 22 1/2 in L, 17 1/2 in W, 6 in H (K-DG93060CL-1)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230BL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H (DG92060BL)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 4 3/8 in H (8084085136)
- Quantum Storage Systems Storage Totes & Containers