Shop All Shelving & Rack Accessories
Quantum Storage Systems
Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK
Mfr # WR-SS
Zoro # G8519402
original price:
$4.42
28% off
new price: $3.15
/pk 4, $0.79/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Standards NSF
- For Use With All Wire Shelving
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR-SS
- Zoro # G8519402
- UPC # 651588048399
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Width | 1" |
Depth | 1" |
Height | 1" |
Details
Item | Split Sleeve |
Color | Black |
Material | Plastic |
Standards | NSF |
For Use With | All Wire Shelving |
Finish | Matte |
Includes | (4) Pair Split Sleeves |
Description
Split Sleeve, Black, Matte, Plastic, (4) Pair Split Sleeves, NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D (MT246030-2K295)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 72" D, 48" L (IC-58HWT)
- 80/20 Tee Joining Plate 4 Hole 10 S (4141)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 36"L x 10"H (BSK1836C)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 24"L x 10"H (BSK2424C)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- Quantum Storage Systems Shelving & Rack Accessories