Shop All Tip Out Bins
Quantum Storage Systems
Slider, 364 Tip Out Bins, Ivory
Mfr # QS-569-56IV
Zoro # G9861372
product price: $2,677.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,677.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Outside Length 18 in
- Outside Height 77 in
- Overall Height 77 in
- Outside Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QS-569-56IV
- Zoro # G9861372
- UPC # 651588027578
- Country of Origin Multiple
- Category Tip Out Bins
Dimensions
Overall Width | 48 in |
Outside Length | 18 in |
Outside Height | 77 in |
Overall Height | 77 in |
Outside Width | 48 in |
Bin Height | 23 5/8 in |
Depth | 18" |
Bin Depth | 6 1/2 in |
Drawer Depth | 5-1/4", 3-5/8", 2-1/2" |
Width | 48" |
Bin Width | 5 1/4 in |
Overall Length | 18 in |
Bin Inside Width | 2 1/4 in, 3 1/2 in, 4 1/4 in |
Bin Inside Depth | 1 3/4 in, 2 5/8 in, 3 3/4 in |
Bin Inside Height | 2 1/2 in, 3 3/4 in, 5 3/4 in |
Overall LxWxH | 18 in x 48 in x 77 in |
Individual Bin Inside WxDxH | 2 1/4 in x 1 3/4 in x 2 1/2 in, 2 1/4 in x 1 3/4 in x 3 3/4 in, 2 1/4 in x 1 3/4 in x 5 3/4 in, 2 1/4 in x 2 5/8 in x 2 1/2 in, 2 1/4 in x 2 5/8 in x 3 3/4 in, 2 1/4 in x 2 5/8 in x 5 3/4 in, 2 1/4 in x 3 3/4 in x 2 1/2 in, 2 1/4 in x 3 3/4 in x 3 3/4 in, 2 1/4 in x 3 3/4 in x 5 3/4 in, 3 1/2 in x 1 3/4 in x 2 1/2 in, 3 1/2 in x 1 3/4 in x 3 3/4 in, 3 1/2 in x 1 3/4 in x 5 3/4 in, 3 1/2 in x 2 5/8 in x 2 1/2 in, 3 1/2 in x 2 5/8 in x 3 3/4 in, 3 1/2 in x 2 5/8 in x 5 3/4 in, 3 1/2 in x 3 3/4 in x 2 1/2 in, 3 1/2 in x 3 3/4 in x 3 3/4 in, 3 1/2 in x 3 3/4 in x 5 3/4 in, 4 1/4 in x 1 3/4 in x 2 1/2 in, 4 1/4 in x 1 3/4 in x 3 3/4 in, 4 1/4 in x 1 3/4 in x 5 3/4 in, 4 1/4 in x 2 5/8 in x 2 1/2 in, 4 1/4 in x 2 5/8 in x 3 3/4 in, 4 1/4 in x 2 5/8 in x 5 3/4 in, 4 1/4 in x 3 3/4 in x 2 1/2 in, 4 1/4 in x 3 3/4 in x 3 3/4 in, 4 1/4 in x 3 3/4 in x 5 3/4 in |
Description
Tip-Out Bin Slider Unit, Compatible Bin Manufacturer Model Number QTB305GY, QTB306GY, QTB309GY, Frame Finish Enamel, Mounting Location Freestanding, Overall Height 77 in, Overall Length 18 in, Overall Width 48 in, Weight Capacity 2,000 lb, Number of Tiers 14, Bin Color Beige, Bin Inside Depth 1 3/4 in, 2 5/8 in, 3 3/4 in, Bin Inside Height 2 1/2 in, 3 3/4 in, 5 3/4 in, Bin Inside Width 2 1/4 in, 3 1/2 in, 4 1/4 in, Compatible Bin Grainger Part Number 4RR31, 4RR32, 4RR33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 5-7/16 in L, Blue (PB30210-52)
- PLANO Plano Waterproof StowAway Utility Box, 4-15 Adj Compartments, 14L x 8-7/8W x 3H, Clear (374310)
- DURHAM MFG Pigeonhole Bin Unit, 72 Bins, 33-3/4 x 12 x 42 In. (363-95)
- ECONOCO Shopping Bag Rack (K39)
- QUANTUM STORAGE SYSTEMS QTB303 Tilt Out Storage Bin- 3 Compartments Gray (QTB303GY)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- QUANTUM STORAGE SYSTEMS Stand, Tip Out (QFS148-306IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB302GY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB301IV)
- QUANTUM STORAGE SYSTEMS Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray (QTB306GY)
- Quantum Storage Systems Tip Out Bins