Shop All Wire Shelf Units
Quantum Storage Systems
Slanted Wire Shelving, 18"D x 36"W, Chrome
Mfr # 1836SL
Zoro # G3951814
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Material Steel
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1836SL
- Zoro # G3951814
- UPC # 651588057056
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Overall Width | 21 in |
Details
Item | Slanted Wire Shelf |
Material | Steel |
Color | Silver |
Finish | Chrome |
Shelf Capacity | 400 lb. |
Includes | Split Sleeve |
Shelving Frame Material | Steel |
Finish - Shelving and Racks | Chrome Plated |
Description
Slanted Wire Shelf, Silver, Overall Width 21 in, Includes Split Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- ZORO SELECT Coat Rack Hanger, Closed Hook, PK12 (5DYC0)
- STACK-ON Weapon Storage Cabinet, Pistol Style, Grn (QAS-1304-12)
- VESTIL Manual Drum Deheader, Blade, Standard (DD-10)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Black Epoxy (WR74-2472BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X63", Black Epoxy (WR63-1848BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X54", Black Epoxy (WR54-2436BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-2430LD)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-206BL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x42in, LdCap 600lb (1242C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x24in, LdCap 600lb (2124C)
- Quantum Storage Systems Wire Shelf Units