Shop All Wire Shelf Units
Quantum Storage Systems
Slanted Wire Shelf, 24"D x 36"W, Chrome
Mfr # 2436SL
Zoro # G4010194
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Material Steel
- Color Silver
- Finish Chrome
- Overall Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 2436SL
- Zoro # G4010194
- UPC # 651588059210
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Overall Width | 28 in |
Details
Item | Slanted Wire Shelf |
Material | Steel |
Color | Silver |
Finish | Chrome |
Finish - Shelving and Racks | Chrome Plated |
Includes | Split Sleeve |
Shelf Capacity | 400 lb. |
Shelving Frame Material | Steel |
Description
Slanted Wire Shelf, Silver, Overall Width 28 in, Includes Split Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 2 Door Ready To Assemble, Blue (254125BL)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for Oval Closet Rods (1530SN)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelving, 24"D x 48"W, Chrome (2448SL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X54", Black Epoxy (WR54-2424BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x60in, LdCap 800lb (1260C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x36in, LdCap 800lb (2436GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X63", Black Epoxy (WR63-1848BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x42in, LdCap 600lb (1242C)
- Quantum Storage Systems Wire Shelving