Shop All Bin & Box Accessories
Quantum Storage Systems
Silver Steel Stacking Bracket, 1 PR
Mfr # HMB539C
Zoro # G9040875
product price: $3.45
/pr
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- ESD Conductive No
- Overall Width 1 in
- Load Capacity 175 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # HMB539C
- Zoro # G9040875
- UPC # 651588305379
- Country of Origin Taiwan, Province of China
- Category Bin & Box Accessories
Dimensions
Overall Width | 1 in |
Overall Length | 7 1/16 in |
Overall Height | 1 in |
For Bin Width | 6 5/8 in |
Outside Width | 1 in |
Details
Color | Silver |
Material | Steel |
ESD Conductive | No |
Item | Stacking Bracket |
Load Capacity | 175 lb |
Used With Bin or Container Style | Wire Mesh Hang and Stack Bin |
For Bin Type | Hang and Stack |
Product Type | Bin Stacking Bracket |
Compatible Manufacturer Model Number | QMB539C |
Number of Brackets | 2 |
Description
Stacking Bracket, Color Silver, Overall Length 7 1/8 in, Material Steel, Compatible Manufacturer Model Number QMB539C, For Bin Type Hang and Stack, For Bin Width 6 5/8 in, Compatible Grainger Part Number 49H193, Number of Brackets 2, Product Type Bin Stacking Bracket, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Red (QUS210RD)
- ZORO SELECT Liquid Storage Tank, 275 gal. (GC275)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS953/973)
- QUANTUM STORAGE SYSTEMS Blue Plastic 29-1/2 in L, 19-1/2 in W, 1 in H (LID301BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV239)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 5 1/2 in L, 5 1/4 in W (LBL3X5CO)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB309, Clear (QTB309CUP)
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- QUANTUM STORAGE SYSTEMS DG Cover, Gray, 10-7/8 x 8-1/4 in. 10PK (COV91000GY)
- Quantum Storage Systems Bin & Box Accessories