Shop All Storage Totes & Containers
Quantum Storage Systems
Shipping Container, Blue, Plastic, 23-1/2 in L, 15-1/2 in W, 12 in H
Mfr # SNT240BL
Zoro # G208613153
product price: $62.89
/ea
Sold in multiples of 3 for $188.67
$188.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Overall Length 23-1/2 in
- Overall Height 12 in
- Overall Width 15-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # SNT240BL
- Zoro # G208613153
- UPC # 651588309278
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23-1/2 in |
Overall Height | 12 in |
Overall Width | 15-1/2 in |
Details
Color | Blue |
Material | Plastic |
Item | Shipping Container |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 1600 lb., Straight (RW3096)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Black (U1282-6ME)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-TALL-BLK-2PK)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, 22 1/2 in L, 17 1/2 in W, 6 in H (K-DG93060BL-1)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035CO)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030BL)
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity (19434303)
- Quantum Storage Systems Storage Totes & Containers