Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR9-93060CL
Zoro # G211164963
product price: $1,796.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,796.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Height 74 in
- Overall Depth 24 in
- Number of Shelves 9
- Bin Depth 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR9-93060CL
- Zoro # G211164963
- UPC # 651588195970
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 60 in |
Overall Height | 74 in |
Overall Depth | 24 in |
Bin Depth | 22 1/2 in |
Bin Width | 17 1/2 in |
Bin Height | 6 in |
Bin HxWxD | 6 x 17 1/2 x 22 1/2 in |
Description
Shelving Unit, Bin Style Stack and Nest, 6 x 17 1/2 x 22 1/2 in Bin HxWxD, Bin Height 6 in, Bin Depth 22 1/2 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 17 1/2 in, Includes (24) DG93060 Dividable Grid Containers, (9) Shelves, Load Capacity per Shelf 600 lb, Mobility Mobile, Number of Bins 24, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 60 in, Chrome Shelf Finish, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (307B-95-D933)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Beige (30230STONE)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100BK)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-104RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 8 Shelves, Gray/Yellow (MSU-532YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-108BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Black (1239-102BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 6 Shelves, Gray/Yellow (MSU-543YL)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 12 1/4 in D, 15 Shelves (026-95)
- Quantum Storage Systems Bin Shelving