Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR9-92060CL
Zoro # G111164964
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,362.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Height 74 in
- Overall Depth 18 in
- Number of Shelves 9
- Mobility Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR9-92060CL
- Zoro # G111164964
- UPC # 651588195918
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 48 in |
Overall Height | 74 in |
Overall Depth | 18 in |
Bin Width | 10 7/8 in |
Bin Height | 6 in |
Bin Depth | 16 1/2 in |
Bin HxWxD | 6 x 10 7/8 x 16 1/2 in |
Description
Shelving Unit, Bin Style Stack and Nest, 6 x 10 7/8 x 16 1/2 in Bin HxWxD, Bin Height 6 in, Bin Depth 16 1/2 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 10 7/8 in, Includes (36) DG92060 Bins, (9) Shelves, Load Capacity per Shelf 800 lb, Mobility Mobile, Number of Bins 36, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish, N, Heavy Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 1 cu ft, 24 lb, Not Rated Fire Rating (X105)
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW89)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-201YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 24 in W x 74 in H x 36 in D, 8 Shelves, Yellow (WR8-816YL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Red (WR12-102RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-101RD)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-102RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Black (QPRS-102BK)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- Quantum Storage Systems Bin Shelving