Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR9-531BK
Zoro # G511164960
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$869.09
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Height 74 in
- Overall Depth 42 in
- Number of Shelves 9
- Number of Bins 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR9-531BK
- Zoro # G511164960
- UPC # 651588085158
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 18 in |
Overall Height | 74 in |
Overall Depth | 42 in |
Bin Height | 5 7/8 in |
Bin Depth | 19 3/4 in |
Bin Width | 12 3/8 in |
Bin HxWxD | 5 7/8 x 12 3/8 x 19 3/4 in |
Details
Number of Shelves | 9 |
Item | Shelving Unit |
Number of Bins | 24 |
Mobility | Mobile |
ESD Conductive | N |
Frame Color | Chrome |
Includes | (24) QMS531 Magnum Bins, (9) Shelves |
Bin Color | Black |
Finish | Chrome |
Frame Material | Carbon Steel |
Load Capacity per Shelf | 800 lb |
Bin Front Type | Open |
Bin Style | Hopper |
Shelf Finish | Chrome |
Includes Bins | Yes |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Hopper, 5 7/8 x 12 3/8 x 19 3/4 in Bin HxWxD, Bin Height 5 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Black, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes (24) QMS531 Magnum Bins, (9) Shelves, Load Capacity per Shelf 800 lb, Mobility Mobile, Number of Bins 24, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 42 in, Overall Height 74 in, Overall Width 18 in, Chrome Shelf Finish, N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Ladder System, Black Wall Rack Single (A304/B)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS995YL)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 12 H, Gray (R-1072)
- MILWAUKEE TOOL Straight Hook, Plastic, 3-1/2"x4", Blk, Red (48-22-8328)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-209RD)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray (CL1239-601GY)
- QUANTUM STORAGE SYSTEMS Euro Drawers shelving system (1875-602YL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-101RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 24 in W x 74 in H x 36 in D, 8 Shelves, Yellow (WR8-816YL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-102RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-102RD)
- Quantum Storage Systems Bin Shelving