Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR9-36180CL
Zoro # G411164961
product price: $1,273.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,273.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Height 74 in
- Overall Depth 18 in
- Number of Shelves 9
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR9-36180CL
- Zoro # G411164961
- UPC # 651588130209
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 48 in |
Overall Height | 74 in |
Overall Depth | 18 in |
Bin Depth | 18 in |
Bin Height | 6 in |
Bin Width | 11 in |
Bin HxWxD | 6 x 11 x 18 in |
Description
Shelving Unit, Bin Style Stack and Nest, 6 x 11 x 18 in Bin HxWxD, Bin Height 6 in, Bin Depth 18 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 11 in, Includes (36) SNT180 Stack and Nest Tote Bins, Load Capacity per Shelf 800 lb, Mobility Mobile, Number of Bins 36, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish, N, Heavy Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Drum Lifting Hook, 55 gal., 1000 lb. (41)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 23 1/4 in W, 20 in H (VT-20)
- ZORO SELECT Pail, Tight Head, Round, 1 gal, Steel, Gray (TH1-24RIG-34-P)
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 28-1/8x20-3/4x15-5/8 (238148BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-107IV)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Black (QPRS-102BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Ivory (1839-108IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Black (1239-102BK)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-103GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-201BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100YL)
- Quantum Storage Systems Bin Shelving