Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR8-970YL
Zoro # G311164924
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,025.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 30 in
- Number of Shelves 8
- Bin Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR8-970YL
- Zoro # G311164924
- UPC # 651588085134
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 30 in |
Bin Height | 7 in |
Bin Width | 8 1/4 in |
Bin Depth | 29 7/8 in |
Bin HxWxD | 7 x 8 1/4 x 29 7/8 in |
Details
Number of Shelves | 8 |
Item | Shelving Unit |
Frame Color | Chrome |
Bin Color | Yellow |
Includes | (28) QUS970 Bins, (8) Shelves |
Number of Bins | 28 |
Finish | Chrome |
ESD Conductive | N |
Frame Material | Carbon Steel |
Includes Bins | Yes |
Load Capacity per Shelf | 600 lb |
Bin Style | Shelf |
Shelf Finish | Chrome |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Shelf, 7 x 8 1/4 x 29 7/8 in Bin HxWxD, Bin Height 7 in, Bin Depth 29 7/8 in, Bin Color Yellow, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes (28) QUS970 Bins, (8) Shelves, Load Capacity per Shelf 600 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 30 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4273)
- KNAPE & VOGT Kv 255 Brn 72 Shelf Standards Brown 72 in. (255 BRN 72)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3888-1A-PT)
- 80/20 Sliding, Door Lock (2057)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 8 Shelves, Gray/Yellow (MSU-532YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green (1239-102GN)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray (QPRS-107BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-102RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Black (WR12-104BK)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray (QPRS-107IV)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- Quantum Storage Systems Bin Racks