Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR8-970RD
Zoro # G411164930
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,543.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 30 in
- Number of Shelves 8
- Bin Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR8-970RD
- Zoro # G411164930
- UPC # 651588085110
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 30 in |
Bin Width | 8 1/4 in |
Bin Depth | 29 7/8 in |
Bin Height | 7 in |
Bin HxWxD | 7 x 8 1/4 x 29 7/8 in |
Details
Number of Shelves | 8 |
Item | Shelving Unit |
Finish | Chrome |
Bin Color | Red |
Number of Bins | 28 |
ESD Conductive | N |
Includes | (28) QUS970 Bins, (8) Shelves |
Frame Material | Carbon Steel |
Frame Color | Chrome |
Bin Style | Shelf |
Load Capacity per Shelf | 600 lb |
Shelf Finish | Chrome |
Includes Bins | Yes |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Shelf, 7 x 8 1/4 x 29 7/8 in Bin HxWxD, Bin Height 7 in, Bin Depth 29 7/8 in, Bin Color Red, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes (28) QUS970 Bins, (8) Shelves, Load Capacity per Shelf 600 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 30 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Blue (QUS975BL)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Clear (QUS248CL)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPK6)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-101IV)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-103GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Black (WR12-104BK)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Black (WR12-102BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Yellow (1239-SB801YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-104BK)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 27 in H x 12 in D, 3 Shelves, Yellow (QPRHA-201YL)
- Quantum Storage Systems Bin Racks