Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR8-239CL
Zoro # G311164931
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$679.29
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 12 in
- Number of Shelves 8
- Bin Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR8-239CL
- Zoro # G311164931
- UPC # 651588172391
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 12 in |
Bin Width | 8 1/4 in |
Bin Height | 7 in |
Bin Depth | 10 3/4 in |
Bin HxWxD | 7 x 8 1/4 x 10 3/4 in |
Description
Shelving Unit, Bin Style Giant Hopper, 7 x 8 1/4 x 10 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 10 3/4 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes (28) QUS239 Bins, (4) Posts, (8) Shelves, Load Capacity per Shelf 800 lb, Mobility Mobile, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Red (QUS235RD)
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, 11-3/8 in L, Blue (PB30230-52)
- STRONG HOLD 14 ga. Clearview Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1LD-243-L)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 5 Shelves, Silver Vein (UR361872PB5P-SV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Yellow (1275-101YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-101IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 6 Shelves, Blue (QSBU-260BL)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-100RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (1275-SB807BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Black (QSBU-239BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (1239-107RD)
- Quantum Storage Systems Bin Shelving