Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR7-951BL
Zoro # G211164949
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,792.25
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 24 in
- Number of Shelves 7
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR7-951BL
- Zoro # G211164949
- UPC # 651588083192
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 24 in |
Bin Width | 8 1/4 in |
Bin Depth | 23 7/8 in |
Bin Height | 9 in |
Bin HxWxD | 9 x 8 1/4 x 23 7/8 in |
Details
Number of Shelves | 7 |
Item | Shelving Unit |
Finish | Chrome |
Frame Color | Chrome |
Bin Color | Blue |
Number of Bins | 24 |
Frame Material | Carbon Steel |
Includes | (24) QUS951 Bins, (7) Shelves |
ESD Conductive | N |
Bin Material | Polypropylene |
Duty Rating | Heavy Duty |
Shelf Finish | Chrome |
Bin Style | Shelf |
Includes Bins | Yes |
Load Capacity per Shelf | 800 lb |
Whole Unit Load Capacity | 800 lb |
Number of Usable Sides | 1 |
Description
Shelving Unit, Bin Style Shelf, Bin Material Polypropylene, 9 x 8 1/4 x 23 7/8 in Bin HxWxD, Bin Height 9 in, Bin Depth 23 7/8 in, Bin Color Blue, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes (24) QUS951 Bins, (7) Shelves, Load Capacity per Shelf 800 lb, Number of Bins 24, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Heavy Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 SHCS & Znut, PK6 (75-3593-6)
- DURHAM MFG Mobile Service Bench, 24 In. L, 42 In. W (2211A-TH-LU-95)
- ZORO SELECT 14 IN White Dual-Trak Shelf Bracket (0122-14WT)
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 4000 lb. (BB4-4848H)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 24 in D, 6 Shelves, Silver/Blue (WRSL6-74-2448-953BL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 6 Shelves, Yellow (WR6-954YL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Yellow (QPRHA-109YL)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-103BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-102BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB807BL)
- Quantum Storage Systems Bin Racks