Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR7-245CL
Zoro # G811164967
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 12 in
- Number of Shelves 7
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR7-245CL
- Zoro # G811164967
- UPC # 651588172414
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 12 in |
Bin Width | 16 1/2 in |
Bin Depth | 10 7/8 in |
Bin Height | 5 in |
Bin HxWxD | 5 x 16 1/2 x 10 7/8 in |
Details
Number of Shelves | 7 |
Item | Shelving Unit |
Frame Material | Carbon Steel |
ESD Conductive | N |
Includes | (28) QUS239 Bins, (7) Shelves |
Finish | Chrome |
Number of Bins | 24 |
Mobility | Mobile |
Bin Color | Clear |
Frame Color | Chrome |
Includes Bins | Yes |
Bin Style | Hopper |
Bin Front Type | Open |
Shelf Finish | Chrome |
Load Capacity per Shelf | 800 lb |
Whole Unit Load Capacity | 800 lb |
Number of Usable Sides | 1 |
Description
Shelving Unit, Bin Style Hopper, 5 x 16 1/2 x 10 7/8 in Bin HxWxD, Bin Height 5 in, Bin Front Type Open, Bin Depth 10 7/8 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes (28) QUS239 Bins, (7) Shelves, Load Capacity per Shelf 800 lb, Mobility Mobile, Number of Bins 24, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB246GY)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBPBL)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU3)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-110GN)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108BK)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue (WRSL6-74-1848-260BL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Gray (CL1239-401GY)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-201YL)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- Quantum Storage Systems Bin Shelving