Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR6-974YL
Zoro # G411164916
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 30 in
- Number of Shelves 6
- Number of Bins 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-974YL
- Zoro # G411164916
- UPC # 651588077399
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 30 in |
Bin Width | 16 1/2 in |
Bin Height | 11 in |
Bin Depth | 29 7/8 in |
Bin HxWxD | 11 x 16 1/2 x 29 7/8 in |
Details
Number of Shelves | 6 |
Item | Shelving Unit |
Number of Bins | 10 |
Bin Color | Yellow |
ESD Conductive | N |
Includes | (10) QUS974 Bins, (6) Shelves |
Frame Color | Chrome |
Finish | Chrome |
Frame Material | Carbon Steel |
Shelf Finish | Chrome |
Includes Bins | Yes |
Load Capacity per Shelf | 600 lb |
Bin Style | Shelf |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Shelf, 11 x 16 1/2 x 29 7/8 in Bin HxWxD, Bin Height 11 in, Bin Depth 29 7/8 in, Bin Color Yellow, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes (10) QUS974 Bins, (6) Shelves, Load Capacity per Shelf 600 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 30 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Stand Slotted 4 Hole Zinc Hinge 15S 40S (12088)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3060)
- LEWISBINS Plastic Divider, Black, 6 3/4 in L, Not Applicable W, 2 1/2 in H, 6 PK (DPB7-3 Div)
- ZORO SELECT Wire Shelf, 18"D x 48"W x 63"H, 5 Shelves, Silver (5GPL0)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-202YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Black (1275-107BK)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR5-543BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Gray (QPRHA-601GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-250RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-102IV)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-109RD)
- Quantum Storage Systems Bin Shelving