Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR6-974RD
Zoro # G711164951
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 30 in
- Number of Shelves 6
- Bin Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-974RD
- Zoro # G711164951
- UPC # 651588077375
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 30 in |
Bin Width | 16 1/2 in |
Bin Depth | 29 7/8 in |
Bin Height | 11 in |
Bin HxWxD | 11 x 16 1/2 x 29 7/8 in |
Details
Number of Shelves | 6 |
Item | Shelving Unit |
Includes | (10) QUS974 Bins, (6) Shelves |
Frame Material | Carbon Steel |
Frame Color | Chrome |
Bin Color | Red |
ESD Conductive | N |
Finish | Chrome |
Number of Bins | 10 |
Bin Style | Shelf |
Shelf Finish | Chrome |
Load Capacity per Shelf | 600 lb |
Includes Bins | Yes |
Whole Unit Load Capacity | 800 lb |
Number of Usable Sides | 1 |
Description
Shelving Unit, Bin Style Shelf, 11 x 16 1/2 x 29 7/8 in Bin HxWxD, Bin Height 11 in, Bin Depth 29 7/8 in, Bin Color Red, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes (10) QUS974 Bins, (6) Shelves, Load Capacity per Shelf 600 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 30 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- WALL CONTROL Industrial Pegboard, Red Metal Peg Boards, PK2 (35-IP-3232-R)
- AKRO-MILS Plastic Label Holder, Clear, 5 3/4 in L, 4 3/4 in W, 6 PK (35010)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Powder Coated Steel (MB3-2436-FL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 30 in D, 6 Shelves, Yellow (WR6-973974YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (1275-SB807RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green (1275-102GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-201BL)
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit (CL1839-604RD)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-107GN)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-101BL)
- Quantum Storage Systems Bin Shelving