Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR6-974BL
Zoro # G911164959
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$907.19
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 30 in
- Number of Shelves 6
- Bin Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-974BL
- Zoro # G911164959
- UPC # 651588077351
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 30 in |
Bin Width | 16 1/2 in |
Bin Height | 11 in |
Bin Depth | 29 7/8 in |
Bin HxWxD | 11 x 16 1/2 x 29 7/8 in |
Details
Number of Shelves | 6 |
Item | Shelving Unit |
Bin Color | Blue |
Frame Color | Chrome |
Frame Material | Carbon Steel |
Finish | Chrome |
ESD Conductive | N |
Includes | (10) QUS974 Bins, (6) Shelves |
Number of Bins | 10 |
Bin Style | Shelf |
Shelf Finish | Chrome |
Includes Bins | Yes |
Load Capacity per Shelf | 600 lb |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Shelf, 11 x 16 1/2 x 29 7/8 in Bin HxWxD, Bin Height 11 in, Bin Depth 29 7/8 in, Bin Color Blue, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes (10) QUS974 Bins, (6) Shelves, Load Capacity per Shelf 600 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 30 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 23 5/8 in L, Red (30094RED)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 17 3/4 in D, 15 Shelves (029-95)
- EAGLE MFG Locking Ring for 95 gal. Salvage Drum (1695R)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (1275-SB807BL)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-102YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-102IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Yellow (1275-101YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Black (1275-107BK)
- Quantum Storage Systems Bin Shelving