Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR6-957YL
Zoro # G111164902
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,084.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Height 74 in
- Overall Depth 48 in
- Number of Shelves 6
- Frame Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-957YL
- Zoro # G111164902
- UPC # 651588130322
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 24 in |
Overall Height | 74 in |
Overall Depth | 48 in |
Bin Depth | 23 7/8 in |
Bin Width | 16 1/2 in |
Bin Height | 11 in |
Bin HxWxD | 11 x 16 1/2 x 23 7/8 in |
Details
Number of Shelves | 6 |
Item | Shelving Unit |
Frame Color | Chrome |
Bin Color | Yellow |
Finish | Chrome |
Includes | (6) Shelves, QUS957 Extra-Large Bins |
ESD Conductive | N |
Frame Material | Carbon Steel |
Number of Bins | 10 |
Bin Style | Shelf |
Load Capacity per Shelf | 800 lb |
Shelf Finish | Chrome |
Includes Bins | Yes |
Whole Unit Load Capacity | 800 lb |
Number of Usable Sides | 1 |
Description
Shelving Unit, Bin Style Shelf, 11 x 16 1/2 x 23 7/8 in Bin HxWxD, Bin Height 11 in, Bin Depth 23 7/8 in, Bin Color Yellow, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes (6) Shelves, QUS957 Extra-Large Bins, Load Capacity per Shelf 800 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 48 in, Overall Height 74 in, Overall Width 24 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-WHT-RECON)
- ECONOCO Blouse/Dress Hanger Metal, 14", PK100 (SLD/14-LH)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-102IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Red (1875-208RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Ivory (1839-108IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (1239-109RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Red (1875-203RD)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- Quantum Storage Systems Bin Shelving