Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR6-953RD
Zoro # G211164918
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 24 in
- Number of Shelves 6
- Includes QUS953 Extra-Large Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-953RD
- Zoro # G211164918
- UPC # 651588077139
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 24 in |
Bin Height | 10 in |
Bin Width | 11 in |
Bin Depth | 23 7/8 in |
Bin HxWxD | 10 x 11 x 23 7/8 in |
Details
Number of Shelves | 6 |
Item | Shelving Unit |
Includes | QUS953 Extra-Large Bins |
Number of Bins | 15 |
Finish | Chrome |
Bin Color | Red |
ESD Conductive | N |
Frame Color | Chrome |
Frame Material | Carbon Steel |
Load Capacity per Shelf | 800 lb |
Bin Style | Shelf |
Includes Bins | Yes |
Shelf Finish | Chrome |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Shelf, 10 x 11 x 23 7/8 in Bin HxWxD, Bin Height 10 in, Bin Depth 23 7/8 in, Bin Color Red, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 11 in, Includes QUS953 Extra-Large Bins, Load Capacity per Shelf 800 lb, Number of Bins 15, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2717-12)
- GRACO Bung Adapter 2in NPT (222308)
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 12 PK (30128RED)
- VESTIL Aluminum Half Pallet, 24 in L, 48 in W, 5.0625 H (AP-4824-SB)
- QUANTUM STORAGE SYSTEMS Stackable Shelf Bin Steel Shelving Systems (WR8-423GY)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-104GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-209RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-604YL)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 24 in D, 6 Shelves, Silver/Blue (WRSL6-74-2448-953BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-108BL)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-109GN)
- Quantum Storage Systems Bin Shelving