Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR6-953BL
Zoro # G311164948
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,248.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 24 in
- Number of Shelves 6
- ESD Conductive N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-953BL
- Zoro # G311164948
- UPC # 651588077115
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 24 in |
Bin Height | 10 in |
Bin Width | 11 in |
Bin Depth | 23 7/8 in |
Bin HxWxD | 10 x 11 x 23 7/8 in |
Details
Number of Shelves | 6 |
Item | Shelving Unit |
ESD Conductive | N |
Finish | Chrome |
Number of Bins | 15 |
Includes | QUS953 Extra-Large Bins |
Bin Color | Blue |
Frame Color | Chrome |
Frame Material | Carbon Steel |
Includes Bins | Yes |
Load Capacity per Shelf | 800 lb |
Bin Style | Shelf |
Shelf Finish | Chrome |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Shelf, 10 x 11 x 23 7/8 in Bin HxWxD, Bin Height 10 in, Bin Depth 23 7/8 in, Bin Color Blue, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 11 in, Includes QUS953 Extra-Large Bins, Load Capacity per Shelf 800 lb, Number of Bins 15, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galvanized Pipe, Steel, 1.5 in Pipe Size, 48000 lb Tensile Strength (4NXW7)
- 80/20 Right Angle 90 Degree Pivot Nub 15 S (4402)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 33 3/4 in H x 12 1/4 in D (017-95)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Green (1839-104GN)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-102BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-102RD)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray (QPRS-107IV)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Blue (CL1839-604BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-109BK)
- Quantum Storage Systems Bin Shelving