Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR6-260CL
Zoro # G911164942
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$794.79
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 18 in
- Number of Shelves 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-260CL
- Zoro # G911164942
- UPC # 651588172513
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 18 in |
Bin Depth | 18 in |
Bin Width | 11 in |
Bin Height | 10 in |
Bin HxWxD | 10 x 11 x 18 in |
Details
Number of Shelves | 6 |
Item | Shelving Unit |
Finish | Chrome |
Frame Color | Chrome |
Includes | (15) QUS260 Open Hopper Front Bins |
Number of Bins | 15 |
ESD Conductive | N |
Frame Material | Carbon Steel |
Bin Color | Clear |
Bin Style | Hopper |
Shelf Finish | Chrome |
Includes Bins | Yes |
Load Capacity per Shelf | 800 lb |
Bin Front Type | Open |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Hopper, 10 x 11 x 18 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 11 in, Includes (15) QUS260 Open Hopper Front Bins, Load Capacity per Shelf 800 lb, Number of Bins 15, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-C)
- ZORO SELECT Shelf Liner 48"x24", Black, 4PK (5GRJ9)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet Base 364-95 (364-95)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-109RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray/Blue (1239-102BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-101IV)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Red (WR12-102RD)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-100IV)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-601BL)
- Quantum Storage Systems Bin Racks