Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR6-191507CL
Zoro # G911164935
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Number of Shelves 6
- ESD Conductive N
- Bin Depth 15 7/8 in
- Number of Bins 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-191507CL
- Zoro # G911164935
- UPC # 651588130186
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 21 in |
Bin Depth | 15 7/8 in |
Bin Width | 21 in |
Bin Height | 7 3/4 in |
Bin HxWxD | 7 3/4 x 21 x 15 7/8 in |
Details
Number of Shelves | 6 |
Item | Shelving Unit |
ESD Conductive | N |
Bin Color | Clear |
Number of Bins | 12 |
Frame Color | Chrome |
Includes | (12) Latch Containers, (12) Lids |
Frame Material | Carbon Steel |
Mobility | Mobile |
Includes Bins | Yes |
Bin Style | Safely and Securely Stack |
Duty Rating | Heavy Duty |
Bin Material | Polypropylene |
Load Capacity per Shelf | 200 lb |
Whole Unit Load Capacity | 800 lb |
Number of Usable Sides | 1 |
Description
Shelving Unit, Bin Style Safely and Securely Stack, Bin Material Polypropylene, 7 3/4 x 21 x 15 7/8 in Bin HxWxD, Bin Height 7 3/4 in, Bin Depth 15 7/8 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Includes Bins Yes, Bin Width 21 in, Includes (12) Latch Containers, (12) Lids, Load Capacity per Shelf 200 lb, Mobility Mobile, Number of Bins 12, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 21 in, Overall Height 74 in, Overall Width 36 in, N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Double End Fastner W/O Screw 10 S (3351)
- 80/20 Hclb Bearing Pad White W/Brake Hole 15 S (6595)
- DUNNAGE-RACK Solid Top Shelf 96"W x 24"D (ST9624)
- TUCKER Rack, Safety Station (99954)
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Red (CL1239-401RD)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-100RD)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-109BL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Red (WR12-102RD)
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems (QPRS-101GN)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-109RD)
- Quantum Storage Systems Bin Racks